AutoPRO Tire Inflator

715.540063 - UNSPSC 25191737
0715540063961 1
AutoPRO Tire Inflator AutoPRO Tire Inflator
AutoPRO Tire Inflator

Delivery

In stock delivery from our warehouses.

Automatic tire inflator with all the features of a larger wall-mounted unit.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 11:53 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:53 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Chuck Type Clip on
Chuck Style Single straight
Max Inflation 174 psi
Scale psi/kPa/bar
Inlet Size 1/4 in
Hose Length 1.5 m
Dimensions 300L x 125W x 135 H mm
Weight 4.5 lbs
Accuracy ± 2 psi @ 25-75 psi
Supply Pressure Max 182 psi
Powered By DC 12v rechargeable battery (Li-ION)
Inflation Speed 2500 L/min (88 cfm) @ 182 psi
EAN 4056807882017

Features

Multi-scale LCD display psi, kPa and bar
Replaces most common wall mounted units
Two programmable pre-set pressure buttons
Built-in over-pressure setting function
Pre-set function to seat the tire bead & deflate back to pre-set tire pressure
Auto on / auto off function
Large easy to read LCD display with Audible warning
Built-in rechargeable Lithium-ion battery
Up to 15 hours of continuous use
Auto-off after 90 seconds
Precision built Tough ABS case with shock resistant
Perfect for inflating large tires and for use in large fleet shops
Calibrated & certified
Accessory - 715.5400631 - AutoPRO Tire Inflator Splitter

Applications

Auto shops, workshops, tire centres, mobile repair units and fleet operation repairs

Notices

Shop air-line required

Warranty

1 year

Customers Also Viewed

Is Often Bought With

You Might Also Like